Shop All Hazardous Location Plugs
Molex
PJ100 JUNIOR DUTY
Mfr # 1300950201
Zoro # G2755049
product price: $57.99
/ea
Sold in multiples of 2 for $115.98
$115.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Material - Grip Galvanized Steel
- Body Style Straight
- Type Pulling Grip
- Cable Diameter 25.40-31.50mm (1.000-1.240")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300950201
- Zoro # G2755049
- UPC # 786788359751
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Mesh Length | 0.305m (12.00") |
Details
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Body Style | Straight |
Type | Pulling Grip |
Approximate Break Strength | 1, 859.73kg (4, 100 lbs) |
Product Name | Junior Duty |
Eye Type | Flexible |
Series | 130095 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Replacement Fuse (60116R)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- COMMSCOPE Replacement for Tessco Ugbkit-0210-t (UGBKIT-0210-T)
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 4000 lb/Axle (DH-CR-6)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices