Shop All Headers & Wire Housings
Molex
Pin & Socket Connectors 2.36Mm Diameter Standard .093 Pin And Socket Receptacle Housing With
Mfr # 39036014
Zoro # G105916821
product price: $0.11
/ea
Sold in multiples of 750 for $82.50
$82.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 3191
- Application Power, Wire-to-Board, Wire-to-Wire
- Temperature Range - Operating -40° to +105°C
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39036014
- Zoro # G105916821
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 3191 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Flammability | 94V-2 |
Stackable | No |
CSA | LR19980 |
Glow-Wire Capable | No |
Gender | Receptacle |
Polarized to Mating Part | Yes |
Product Name | Standard .093" |
UL | E29179 |
Keying to Mating Part | None |
Color - Resin | Natural |
Current - Maximum per Contact | 12.0A |
Breakaway | No |
Circuits (maximum) | 1 |
Material - Resin | Nylon |
Description
Pin & Socket Connectors 2.36Mm Diameter Standard .093 Pin And Socket Receptacle Housing With Positive Latch, Ul 94V-2, Without Panel Mount, 1 Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK (93383)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Yellow (FCC999-60-YELLOW)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- NSI INDUSTRIES Hi Temp Fem Disc .250 X .030 Tab (HTF12-250-3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings