Shop All Wire Terminals
Molex
PicoBlade1.25 Crimp Rec Term Chain
Mfr # 50058-8000
Zoro # G2082364
product price: $0.04
/ea
Sold in multiples of 25000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 32 to 28 AWG
- Connection Type Female, Crimp or Compression
- Connection Material Phosphor Bronze
- Max. Voltage 125V
- Insulation Dia 0.50-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50058-8000
- Zoro # G2082364
- Country of Origin Malaysia
- Category Wire Terminals
Details
Wire Range | 32 to 28 AWG |
Connection Type | Female, Crimp or Compression |
Connection Material | Phosphor Bronze |
Max. Voltage | 125V |
Insulation Dia | 0.50-1.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- RACO Insulating Bushing, 1-1/2" Conduit (1406)
- SOUTHWIRE 3 in. Steel Type EMT Compression Connector (658S)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37115)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN8-14R/SX)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- PANDUIT 18-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10LF-C)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (C10-6-SK)
- Molex Wire Connectors & Disconnects