Shop All Wire Terminals
Molex
PicoBlade1.25 Crimp Plug Term Chain
Mfr # 50125-8000
Zoro # G700415460
product price: $0.04
/ea
Sold in multiples of 10000 for $400.00
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 to 26 AWG
- Connection Material Phosphor Bronze
- Connection Type Male, Crimp or Compression
- Max. Voltage 125V
- Insulation Dia 0.50-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50125-8000
- Zoro # G700415460
- Country of Origin Japan
- Category Wire Terminals
Details
Wire Range | 28 to 26 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Male, Crimp or Compression |
Max. Voltage | 125V |
Insulation Dia | 0.50-1.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4T)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 247 Piece (TK-500)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- GROTE 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK (84-3015)
- Molex Wire Terminals