Shop All Communication Cables
Molex
Picoblade Precrimp 28Awg Rd F-S L=75 Au
Mfr # 2149212121
Zoro # G305925739
product price: $1.00
/ea
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 75.00mm
- Material - Plating Mating Gold
- Pitch - Mating Interface 1.25mm
- Color - Resin Red
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212121
- Zoro # G305925739
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Material - Plating Mating | Gold |
Pitch - Mating Interface | 1.25mm |
Color - Resin | Red |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V AC (RMS)/DC |
Gender | Female-Pigtail |
Current - Maximum per Contact | 1.0A |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 1 |
Termination Interface: Style | Crimp or Compression |
Single Ended | Yes |
Plating min - Mating | 0.380µm |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Point Level Sensor, 11 mm L Probe (LMT110)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL3765C)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- Molex Communication Cables