Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd M-M L=75 Sn
Mfr # 2149221221
Zoro # G505926024
Sold in multiples of 3000 for $2,970.00
$2,970.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 75.00mm
- Wire Size AWG 26
- Gender Male-Male
- Plating min - Mating 0.889µm
- Current - Maximum per Contact 1.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149221221
- Zoro # G505926024
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Gender | Male-Male |
Plating min - Mating | 0.889µm |
Current - Maximum per Contact | 1.0A |
Circuits (Loaded) | 1 |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 1.25mm |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Red |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- UEI TEST INSTRUMENTS Cable Length Meter (CLM100)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- NVENT CADDY Cable Bracket, Spring Steel (FXC20)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- Molex Communication Cables