Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd M-M L=450 Sn
Mfr # 2149221225
Zoro # G905925979
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214922
- Cable Length 450.00mm
- Material - Metal Phosphor Bronze
- Termination Interface: Style Crimp or Compression
- Wire Insulation Diameter 0.50-1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149221225
- Zoro # G905925979
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 0.50-1.00mm |
Wire Size AWG | 26 |
Details
Series | 214922 |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 1.0A |
Gender | Male-Male |
Plating min - Mating | 0.889µm |
Circuits (Loaded) | 1 |
Voltage - Maximum | 125V AC (RMS)/DC |
Pitch - Mating Interface | 1.25mm |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Color - Resin | Red |
Single Ended | No |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Electrical Box, Junction Box, Plastic (10-1402)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC24)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- Molex Communication Cables