Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd M-M L=300 Sn
Mfr # 2149221224
Zoro # G305925982
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214922
- Cable Length 300.00mm
- Color - Resin Red
- Material - Plating Termination Tin
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149221224
- Zoro # G305925982
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214922 |
Color - Resin | Red |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V AC (RMS)/DC |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.889µm |
Current - Maximum per Contact | 1.0A |
Pitch - Mating Interface | 1.25mm |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Gender | Male-Male |
Connector to Connector | PicoBlade Crimp Terminals |
Single Ended | No |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- REIKU Sliding Jaw, 2.040 in., Black, Polyamide (PAGLB-52)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- Molex Communication Cables