Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd M-M L=225 Sn
Mfr # 2149221223
Zoro # G605925996
Sold in multiples of 150 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 225.00mm
- Pitch - Mating Interface 1.25mm
- Wire/Cable Type UL 1061
- Material - Metal Phosphor Bronze
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149221223
- Zoro # G605925996
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Pitch - Mating Interface | 1.25mm |
Wire/Cable Type | UL 1061 |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Plating min - Mating | 0.889µm |
Color - Resin | Red |
Gender | Male-Male |
Current - Maximum per Contact | 1.0A |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 175A, 1P, 2/0-6AWG, 600VAC (9080LBA162104)
- LIEBERT CONTACTOR 2530AMP 3POLE 24V (E-0110S)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-187)
- JANDORF Push Switch 2Spd 3 Term (61203)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- Molex Communication Cables