Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd M-M L=150 Sn
Mfr # 2149221222
Zoro # G905926020
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 214922
- Cable Length 150.00mm
- Pitch - Mating Interface 1.25mm
- Current - Maximum per Contact 1.0A
- Wire Size AWG 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149221222
- Zoro # G905926020
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214922 |
Pitch - Mating Interface | 1.25mm |
Current - Maximum per Contact | 1.0A |
Voltage - Maximum | 125V AC (RMS)/DC |
Circuits (Loaded) | 1 |
Gender | Male-Male |
Color - Resin | Red |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 0.889µm |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Connector to Connector | PicoBlade Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (5YR05)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253011S)
- ANDERSON POWER PRODUCTS Contact, 3/0 ga., 350A, PK10 (123109-010)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SCO8V02H30S)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- Molex Communication Cables