Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd F-S L=75 Au
Mfr # 2149212221
Zoro # G205925907
Sold in multiples of 65 for $96.85
$96.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 75.00mm
- Current - Maximum per Contact 1.0A
- Plating min - Mating 0.380µm
- Wire Insulation Diameter 1.04mm max.
- Wire Size AWG 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149212221
- Zoro # G205925907
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Current - Maximum per Contact | 1.0A |
Plating min - Mating | 0.380µm |
Single Ended | Yes |
Voltage - Maximum | 125V AC (RMS)/DC |
Circuits (Loaded) | 1 |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Red |
Material - Plating Mating | Gold |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Pitch - Mating Interface | 1.25mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.093in ID, Clear, 6in, PK10 (FP301-3/32-6"-CLEAR-10-10 PC PKS)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT6, 200-Pack (VDV826-763)
- HUBBELL 30A Locking Connector 2P 3W 250VAC L6-30R BK (HBL2623BK)
- ECLIPSE TOOLS Wire Ferrule, Green, 6 AWG, 18mm, PK100 (701-021)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- Molex Communication Cables