Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd F-F L=450 Sn
Mfr # 2149201225
Zoro # G905925887
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Termination Interface: Style Crimp or Compression
- Material - Metal Phosphor Bronze
- Material - Plating Mating Tin
- Voltage - Maximum 125V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149201225
- Zoro # G905925887
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Plating Termination | Tin |
Plating min - Mating | 0.889µm |
Circuits (Loaded) | 1 |
Wire/Cable Type | UL 1061 |
Gender | Female-Female |
Current - Maximum per Contact | 1.0A |
Color - Resin | Red |
Pitch - Mating Interface | 1.25mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412162010C)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft (P024-003)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- Molex Communication Cables