Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd F-F L=450 Au
Mfr # 2149202225
Zoro # G005926067
product price: $1.19
/ea
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214920
- Cable Length 450.00mm
- Color - Resin Red
- Termination Interface: Style Crimp or Compression
- Wire Size AWG 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149202225
- Zoro # G005926067
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214920 |
Color - Resin | Red |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Wire/Cable Type | UL 1061 |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 1.0A |
Pitch - Mating Interface | 1.25mm |
Gender | Female-Female |
Material - Plating Mating | Gold |
Plating min - Mating | 0.380µm |
Voltage - Maximum | 125V AC (RMS)/DC |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Crimp Terminals |
Single Ended | No |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- EATON B-LINE Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Adjustable Box Stabilizers (BB12)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- Molex Communication Cables