Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd F-F L=300 Sn
Mfr # 2149201224
Zoro # G605925903
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214920
- Cable Length 300.00mm
- Voltage - Maximum 125V AC (RMS)/DC
- Material - Plating Termination Tin
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149201224
- Zoro # G605925903
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214920 |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Plating min - Mating | 0.889µm |
Color - Resin | Red |
Termination Interface: Style | Crimp or Compression |
Gender | Female-Female |
Current - Maximum per Contact | 1.0A |
Pitch - Mating Interface | 1.25mm |
Wire/Cable Type | UL 1061 |
Material - Metal | Phosphor Bronze |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Crimp Terminals |
Single Ended | No |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P DIY Assembly Replacement Plug (ASTT30P)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220VH)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- Molex Communication Cables