Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd F-F L=225 Sn
Mfr # 2149201223
Zoro # G505925942
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214920
- Cable Length 225.00mm
- Material - Metal Phosphor Bronze
- Material - Plating Termination Tin
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149201223
- Zoro # G505925942
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214920 |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.25mm |
Current - Maximum per Contact | 1.0A |
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 125V AC (RMS)/DC |
Circuits (Loaded) | 1 |
Color - Resin | Red |
Plating min - Mating | 0.889µm |
Gender | Female-Female |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Crimp Terminals |
Product Name | PicoBlade |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES Short Bat TOG Switch (GSW-125)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27X)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum (S1MWJH)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- Molex Communication Cables