Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd F-F L=225 Au
Mfr # 2149202223
Zoro # G705926039
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 225.00mm
- Termination Interface: Style Crimp or Compression
- Voltage - Maximum 125V AC (RMS)/DC
- Current - Maximum per Contact 1.0A
- Wire Insulation Diameter 1.04mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149202223
- Zoro # G705926039
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V AC (RMS)/DC |
Current - Maximum per Contact | 1.0A |
Material - Plating Mating | Gold |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 0.380µm |
Gender | Female-Female |
Circuits (Loaded) | 1 |
Pitch - Mating Interface | 1.25mm |
Color - Resin | Red |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19BN0T5E020)
- QUICKCABLE Red Welding Cable, 2/0,100 ft. (202207-100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW35)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- Molex Communication Cables