Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Rd F-F L=150 Au
Mfr # 2149202222
Zoro # G005925794
product price: $1.19
/ea
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214920
- Cable Length 150.00mm
- Material - Plating Mating Gold
- Gender Female-Female
- Pitch - Mating Interface 1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149202222
- Zoro # G005925794
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214920 |
Material - Plating Mating | Gold |
Gender | Female-Female |
Pitch - Mating Interface | 1.25mm |
Circuits (Loaded) | 1 |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Color - Resin | Red |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 1.0A |
Voltage - Maximum | 125V AC (RMS)/DC |
Plating min - Mating | 0.380µm |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Connector to Connector | PicoBlade Crimp Terminals |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F42302)
- GE CURRENT Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 1.80A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-1-8/10)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- Molex Communication Cables