Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Bk M-M L=75 Sn
Mfr # 2149221211
Zoro # G405925875
product price: $0.91
/ea
Sold in multiples of 3000 for $2,730.00
$2,730.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 214922
- Cable Length 75.00mm
- Material - Plating Termination Tin
- Circuits (Loaded) 1
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149221211
- Zoro # G405925875
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Insulation Diameter | 0.50-1.00mm |
Wire Size AWG | 26 |
Details
Series | 214922 |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.889µm |
Color - Resin | Black |
Current - Maximum per Contact | 1.0A |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Gender | Male-Male |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.25mm |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Crimp Terminals |
Product Name | PicoBlade |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-WT)
- SCHNEIDER ELECTRIC Off-delay, Timer, w/Control Signal, 240V, 8A (RE17RCMU)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- Molex Communication Cables