Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Bk M-M L=450 Sn
Mfr # 2149221215
Zoro # G105925991
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 214922
- Cable Length 450.00mm
- Plating min - Mating 0.889µm
- Material - Plating Mating Tin
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149221215
- Zoro # G105925991
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214922 |
Plating min - Mating | 0.889µm |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Gender | Male-Male |
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 125V AC (RMS)/DC |
Circuits (Loaded) | 1 |
Current - Maximum per Contact | 1.0A |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Pitch - Mating Interface | 1.25mm |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Connector to Connector | PicoBlade Crimp Terminals |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 175A, 700V AC, Non-Indicating (A70QS175-4)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF004)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A (LC1D40U7)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- Molex Communication Cables