Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Bk M-M L=300 Sn
Mfr # 2149221214
Zoro # G405926018
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Plating Termination Tin
- Wire/Cable Type UL 1061
- Wire Insulation Diameter 0.50-1.00mm
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149221214
- Zoro # G405926018
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.50-1.00mm |
Wire Size AWG | 26 |
Details
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1061 |
Plating min - Mating | 0.889µm |
Circuits (Loaded) | 1 |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V AC (RMS)/DC |
Gender | Male-Male |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.0A |
Color - Resin | Black |
Pitch - Mating Interface | 1.25mm |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 60.00)
- WIREMOLD Tee Fitting, White, Steel (5715WH)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (GRLB100-A)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (KLDR.250)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- Molex Communication Cables