Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Bk M-M L=225 Sn
Mfr # 2149221213
Zoro # G505925843
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214922
- Cable Length 225.00mm
- Color - Resin Black
- Pitch - Mating Interface 1.25mm
- Voltage - Maximum 125V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149221213
- Zoro # G505925843
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.50-1.00mm |
Details
Series | 214922 |
Color - Resin | Black |
Pitch - Mating Interface | 1.25mm |
Voltage - Maximum | 125V AC (RMS)/DC |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 1.0A |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Gender | Male-Male |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 0.889µm |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- HONDA Gasket Carburetor Insulator (16212-Z5T-000)
- SIEMENS 10-16A AMP OVERLOAD RELAY (3UA59 00-2A)
- L.H. DOTTIE L.H. Dottie Galvanized Steel Tie Wire, 20PK (VTYG)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- Molex Communication Cables