Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Bk M-M L=150 Sn
Mfr # 2149221212
Zoro # G405925813
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 214922
- Cable Length 150.00mm
- Material - Plating Mating Tin
- Current - Maximum per Contact 1.0A
- Gender Male-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149221212
- Zoro # G405925813
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.50-1.00mm |
Wire Size AWG | 26 |
Details
Series | 214922 |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.0A |
Gender | Male-Male |
Voltage - Maximum | 125V AC (RMS)/DC |
Pitch - Mating Interface | 1.25mm |
Wire/Cable Type | UL 1061 |
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Plating min - Mating | 0.889µm |
Single Ended | No |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C1269B)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (3S40F)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- Molex Communication Cables