Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Bk F-F L=75 Au
Mfr # 2149202211
Zoro # G905925900
product price: $1.19
/ea
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214920
- Cable Length 75.00mm
- Current - Maximum per Contact 1.0A
- Wire Insulation Diameter 1.04mm max.
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149202211
- Zoro # G905925900
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Series | 214920 |
Current - Maximum per Contact | 1.0A |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Pitch - Mating Interface | 1.25mm |
Material - Plating Mating | Gold |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Gender | Female-Female |
Plating min - Mating | 0.380µm |
Material - Metal | Phosphor Bronze |
Color - Resin | Black |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Connector to Connector | PicoBlade Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SCO3V03)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (T75T-A)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 1,500 W Peak, 800 W Continuous, 1 Outlets (PIN481800500)
- SQUARE D Panelboard Main Breaker Kit (NQMB2Q)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- Molex Communication Cables