Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Bk F-F L=300 Sn
Mfr # 2149201214
Zoro # G305925678
product price: $1.15
/ea
Sold in multiples of 85 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214920
- Cable Length 300.00mm
- Termination Interface: Style Crimp or Compression
- Wire Size AWG 26
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149201214
- Zoro # G305925678
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214920 |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Gender | Female-Female |
Plating min - Mating | 0.889µm |
Circuits (Loaded) | 1 |
Color - Resin | Black |
Pitch - Mating Interface | 1.25mm |
Current - Maximum per Contact | 1.0A |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Metal | Phosphor Bronze |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- 3M HeatShrink Cable Breakout Boot (HDBB-505-1-250)
- REES Plunger w/Shield, Chrome, 2-1/4" (01371212)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- Molex Communication Cables