Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Bk F-F L=225 Sn
Mfr # 2149201213
Zoro # G305925746
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214920
- Cable Length 225.00mm
- Gender Female-Female
- Current - Maximum per Contact 1.0A
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149201213
- Zoro # G305925746
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214920 |
Gender | Female-Female |
Current - Maximum per Contact | 1.0A |
Material - Plating Termination | Tin |
Plating min - Mating | 0.889µm |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.25mm |
Color - Resin | Black |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V AC (RMS)/DC |
Wire/Cable Type | UL 1061 |
Single Ended | No |
Connector to Connector | PicoBlade Crimp Terminals |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, Incandescent (ZB5AV06)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- Molex Communication Cables