Shop All Communication Cables
Molex
Picoblade Precrimp 26Awg Bk F-F L=150 Sn
Mfr # 2149201212
Zoro # G705925773
product price: $1.15
/ea
Sold in multiples of 85 for $97.75
$97.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Termination Interface: Style Crimp or Compression
- Color - Resin Black
- Circuits (Loaded) 1
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149201212
- Zoro # G705925773
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.889µm |
Material - Plating Termination | Tin |
Gender | Female-Female |
Current - Maximum per Contact | 1.0A |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.25mm |
Voltage - Maximum | 125V AC (RMS)/DC |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775U2016 Electronic Universal (T775U2016)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- Molex Communication Cables