Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 8Ckt 600Mm Disc Sn
Mfr # 2183971084
Zoro # G205925587
Sold in multiples of 575 for $2,616.25
$2,616.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Circuits (Loaded) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183971084
- Zoro # G205925587
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218397 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Circuits (Loaded) | 8 |
Material - Metal | Phosphor Bronze |
Product Name | Pico-SPOX |
Assembly Configuration | Single Ended Connector |
Plating min - Mating | 2.540µm |
Material - Resin | Nylon |
Voltage - Maximum | 250V |
Gender | Female-Pigtail |
Wire/Cable Type | UL 10002 |
Single Ended | Yes |
Color - Resin | Natural |
Number of Rows | 1 |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.50mm |
Current - Maximum per Contact | 2.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- BLUE SEA SYSTEMS Blue Sea Systems 5021-BSS Panel Mount AGC/MDL Fuse Holder (5021-BSS)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- Molex Communication Cables