Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 8Ckt 300Mm Disc Sn
Mfr # 2183971083
Zoro # G205925662
product price: $3.89
/ea
Sold in multiples of 675 for $2,625.75
$2,625.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Pitch - Mating Interface 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183971083
- Zoro # G205925662
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218397 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Pitch - Mating Interface | 1.50mm |
Material - Resin | Nylon |
Circuits (Loaded) | 8 |
Current - Maximum per Contact | 2.5A |
Material - Metal | Phosphor Bronze |
Color - Resin | Natural |
Lock to Mating Part | Yes |
Single Ended | Yes |
Material - Plating Mating | Tin |
Assembly Configuration | Single Ended Connector |
Plating min - Mating | 2.540µm |
Termination Interface Style | Crimp or Compression |
Product Name | Pico-SPOX |
Voltage - Maximum | 250V |
Wire/Cable Type | UL 10002 |
Number of Rows | 1 |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Fascia Mount Plate (221-355)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- TORK Control Receptacle, w/Bracket, Housing (2421)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- Molex Communication Cables