Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 8Ckt 100Mm Disc Sn
Mfr # 2183971081
Zoro # G105925670
product price: $3.49
/ea
Sold in multiples of 775 for $2,704.75
$2,704.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 100.00mm
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183971081
- Zoro # G105925670
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218397 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Voltage - Maximum | 250V |
Gender | Female-Pigtail |
Single Ended | Yes |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 2.5A |
Lock to Mating Part | Yes |
Circuits (Loaded) | 8 |
Plating min - Mating | 2.540µm |
Pitch - Mating Interface | 1.50mm |
Number of Rows | 1 |
Product Name | Pico-SPOX |
Material - Metal | Phosphor Bronze |
Material - Resin | Nylon |
Assembly Configuration | Single Ended Connector |
Color - Resin | Natural |
Wire/Cable Type | UL 10002 |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- WIREMOLD Poke-Thru Device (RC4CTCBK)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SCO3V02S)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- Molex Communication Cables