Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 6Ckt 50Mm Disc Sn
Mfr # 2183971060
Zoro # G105925762
product price: $2.95
/ea
Sold in multiples of 950 for $2,802.50
$2,802.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Cable Length 50.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183971060
- Zoro # G105925762
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218397 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Voltage - Maximum | 250V |
Single Ended | Yes |
Circuits (Loaded) | 6 |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Assembly Configuration | Single Ended Connector |
Material - Resin | Nylon |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Number of Rows | 1 |
Product Name | Pico-SPOX |
Color - Resin | Natural |
Plating min - Mating | 2.540µm |
Wire/Cable Type | UL 10002 |
Current - Maximum per Contact | 2.5A |
Pitch - Mating Interface | 1.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 1 Slot (10-Pack) (450-400)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903SMO3V02)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- Molex Communication Cables