Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 6Ckt 300Mm Disc Sn
Mfr # 2183971063
Zoro # G505925645
product price: $3.35
/ea
Sold in multiples of 850 for $2,847.50
$2,847.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183971063
- Zoro # G505925645
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218397 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Gender | Female-Pigtail |
Pitch - Mating Interface | 1.50mm |
Plating min - Mating | 2.540µm |
Color - Resin | Natural |
Lock to Mating Part | Yes |
Circuits (Loaded) | 6 |
Current - Maximum per Contact | 2.5A |
Assembly Configuration | Single Ended Connector |
Wire/Cable Type | UL 10002 |
Termination Interface Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Material - Resin | Nylon |
Voltage - Maximum | 250V |
Product Name | Pico-SPOX |
Number of Rows | 1 |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-BK)
- SIEMENS Communications Processor 6GK73431EX300XE0 (6GK7343-1EX30-0XE0)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- Molex Communication Cables