Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 6Ckt 150Mm Disc Sn
Mfr # 2183971062
Zoro # G405925585
product price: $3.15
/ea
Sold in multiples of 900 for $2,835.00
$2,835.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Single Ended Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183971062
- Zoro # G405925585
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218397 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Single Ended | Yes |
Number of Rows | 1 |
Assembly Configuration | Single Ended Connector |
Product Name | Pico-SPOX |
Color - Resin | Natural |
Termination Interface Style | Crimp or Compression |
Wire/Cable Type | UL 10002 |
Plating min - Mating | 2.540µm |
Current - Maximum per Contact | 2.5A |
Circuits (Loaded) | 6 |
Gender | Female-Pigtail |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Voltage - Maximum | 250V |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.50mm |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA22)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- RACO Noninsulated Connector, Straight (4722)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- Molex Communication Cables