Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 6Ckt 100Mm Disc Sn
Mfr # 2183971061
Zoro # G905925689
Sold in multiples of 925 for $2,765.75
$2,765.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 100.00mm
- Assembly Configuration Single Ended Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183971061
- Zoro # G905925689
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218397 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Assembly Configuration | Single Ended Connector |
Current - Maximum per Contact | 2.5A |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 10002 |
Product Name | Pico-SPOX |
Number of Rows | 1 |
Single Ended | Yes |
Voltage - Maximum | 250V |
Material - Metal | Phosphor Bronze |
Material - Resin | Nylon |
Gender | Female-Pigtail |
Color - Resin | Natural |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.50mm |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH280)
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- FLEX-STRUT Fixture Nut (FS-6461 E/G)
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 2m (E57G-12SPC2-C2)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- Molex Communication Cables