Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 5Ckt 50Mm Disc Sn
Mfr # 2183971050
Zoro # G405926001
product price: $2.49
/ea
Sold in multiples of 1125 for $2,801.25
$2,801.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Type Discrete Wire Assembly
- Cable Length 50.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183971050
- Zoro # G405926001
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218397 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Number of Rows | 1 |
Assembly Configuration | Single Ended Connector |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 10002 |
Material - Plating Mating | Tin |
Single Ended | Yes |
Color - Resin | Natural |
Voltage - Maximum | 250V |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 2.5A |
Circuits (Loaded) | 5 |
Product Name | Pico-SPOX |
Material - Resin | Nylon |
Pitch - Mating Interface | 1.50mm |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 2.540µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS246)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL200AC)
- IDEAL Shrink Tubing, 0.268in ID, Black, 4ft, PK5 (46-605)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- Molex Communication Cables