Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 5Ckt 300Mm Disc Sn
Mfr # 2183971053
Zoro # G405925998
product price: $2.89
/ea
Sold in multiples of 1000 for $2,890.00
$2,890.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Wire Insulation Diameter 0.95-1.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183971053
- Zoro # G405925998
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218397 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Color - Resin | Natural |
Material - Resin | Nylon |
Product Name | Pico-SPOX |
Number of Rows | 1 |
Voltage - Maximum | 250V |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 2.5A |
Single Ended | Yes |
Pitch - Mating Interface | 1.50mm |
Assembly Configuration | Single Ended Connector |
Lock to Mating Part | Yes |
Circuits (Loaded) | 5 |
Wire/Cable Type | UL 10002 |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 2.540µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- ELECTRIDUCT Heat Shrink End Caps- 2" - Black (HSEC-200-BK-10PK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Red (HS367-S100-RED)
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- Molex Communication Cables