Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 5Ckt 100Mm Disc Sn
Mfr # 2183971051
Zoro # G605925972
Sold in multiples of 1100 for $2,805.00
$2,805.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Type Discrete Wire Assembly
- Cable Length 100.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183971051
- Zoro # G605925972
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218397 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Color - Resin | Natural |
Current - Maximum per Contact | 2.5A |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 2.540µm |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 250V |
Single Ended | Yes |
Assembly Configuration | Single Ended Connector |
Number of Rows | 1 |
Product Name | Pico-SPOX |
Circuits (Loaded) | 5 |
Pitch - Mating Interface | 1.50mm |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 10002 |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DF)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMC-4-R)
- TRIPP LITE UPS Battery, APC, Belkin, Best, Powerware, Liebert & Other UPS, 12V DC, 9 Ah, F2 Terminal (RBC51)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- Molex Communication Cables