Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 4Ckt 600Mm Disc Sn
Mfr # 2183971044
Zoro # G005925992
product price: $2.79
/ea
Sold in multiples of 1025 for $2,859.75
$2,859.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183971044
- Zoro # G005925992
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218397 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Color - Resin | Natural |
Gender | Female-Pigtail |
Product Name | Pico-SPOX |
Assembly Configuration | Single Ended Connector |
Number of Rows | 1 |
Single Ended | Yes |
Voltage - Maximum | 250V |
Circuits (Loaded) | 4 |
Current - Maximum per Contact | 2.5A |
Material - Plating Mating | Tin |
Material - Resin | Nylon |
Pitch - Mating Interface | 1.50mm |
Wire/Cable Type | UL 10002 |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 2.540µm |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc40R1110 Return Grill Media Air (FC40R1110)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250GFICP)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- Molex Communication Cables