Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 4Ckt 300Mm Disc Sn
Mfr # 2183971043
Zoro # G405926070
product price: $2.45
/ea
Sold in multiples of 1150 for $2,817.50
$2,817.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Wire Insulation Diameter 0.95-1.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183971043
- Zoro # G405926070
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218397 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Single Ended | Yes |
Product Name | Pico-SPOX |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 4 |
Assembly Configuration | Single Ended Connector |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Color - Resin | Natural |
Voltage - Maximum | 250V |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.50mm |
Gender | Female-Pigtail |
Current - Maximum per Contact | 2.5A |
Material - Metal | Phosphor Bronze |
Material - Resin | Nylon |
Wire/Cable Type | UL 10002 |
Plating min - Mating | 2.540µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 8A, 600V AC, Nonindicating (TRS8R)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- Molex Communication Cables