Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 4Ckt 100Mm Disc Sn
Mfr # 2183971041
Zoro # G605926061
product price: $2.25
/ea
Sold in multiples of 1275 for $2,868.75
$2,868.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 100.00mm
- Assembly Configuration Single Ended Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183971041
- Zoro # G605926061
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218397 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Assembly Configuration | Single Ended Connector |
Pitch - Mating Interface | 1.50mm |
Material - Resin | Nylon |
Wire/Cable Type | UL 10002 |
Color - Resin | Natural |
Number of Rows | 1 |
Plating min - Mating | 2.540µm |
Gender | Female-Pigtail |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 2.5A |
Circuits (Loaded) | 4 |
Termination Interface Style | Crimp or Compression |
Product Name | Pico-SPOX |
Voltage - Maximum | 250V |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 17.50A, 250V AC, Non-Indicating (FRN-R-17-1/2)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- Molex Communication Cables