Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 3Ckt 150Mm Disc Sn
Mfr # 2183971032
Zoro # G505925812
Sold in multiples of 1450 for $2,827.50
$2,827.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Wire/Cable Type UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183971032
- Zoro # G505925812
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218397 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Wire/Cable Type | UL 10002 |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
Single Ended | Yes |
Material - Metal | Phosphor Bronze |
Assembly Configuration | Single Ended Connector |
Gender | Female-Pigtail |
Material - Resin | Nylon |
Product Name | Pico-SPOX |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 2.5A |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 3 |
Voltage - Maximum | 250V |
Number of Rows | 1 |
Color - Resin | Natural |
Pitch - Mating Interface | 1.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AA40-0AA0)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 3 Pole, 240/415/440V AC, D Curve (M9F23308)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, C Curve (5SY41507)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Wi, PK200 (97 99 332)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- Molex Communication Cables