Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 2Ckt 600Mm Disc Sn
Mfr # 2183971024
Zoro # G305925838
Sold in multiples of 1550 for $2,867.50
$2,867.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 600.00mm
- Assembly Configuration Single Ended Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183971024
- Zoro # G305925838
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218397 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Assembly Configuration | Single Ended Connector |
Plating min - Mating | 2.540µm |
Gender | Female-Pigtail |
Pitch - Mating Interface | 1.50mm |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Wire/Cable Type | UL 10002 |
Single Ended | Yes |
Color - Resin | Natural |
Material - Metal | Phosphor Bronze |
Product Name | Pico-SPOX |
Current - Maximum per Contact | 2.5A |
Voltage - Maximum | 250V |
Circuits (Loaded) | 2 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- NOARK Advance Controls CK28.311 Contactor, 3-Pole, 120V (134801)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- TY-RAP 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO200-50-0)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- Molex Communication Cables