Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 2Ckt 300Mm Disc Sn
Mfr # 2183971023
Zoro # G605925828
Sold in multiples of 1700 for $2,805.00
$2,805.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 300.00mm
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183971023
- Zoro # G605925828
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218397 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Color - Resin | Natural |
Product Name | Pico-SPOX |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Gender | Female-Pigtail |
Circuits (Loaded) | 2 |
Assembly Configuration | Single Ended Connector |
Single Ended | Yes |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 2.540µm |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Pitch - Mating Interface | 1.50mm |
Wire/Cable Type | UL 10002 |
Current - Maximum per Contact | 2.5A |
Voltage - Maximum | 250V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S205001S00)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS45B)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 100 ft. BK (E3678)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- Molex Communication Cables