Shop All Communication Cables
Molex
Pico-Spox 1.5 R-S 2Ckt 150Mm Disc Sn
Mfr # 2183971022
Zoro # G305925821
product price: $1.59
/ea
Sold in multiples of 1775 for $2,822.25
$2,822.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218397
- Cable Length 150.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Circuits (Loaded) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183971022
- Zoro # G305925821
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218397 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Circuits (Loaded) | 2 |
Product Name | Pico-SPOX |
Voltage - Maximum | 250V |
Lock to Mating Part | Yes |
Single Ended | Yes |
Material - Resin | Nylon |
Gender | Female-Pigtail |
Plating min - Mating | 2.540µm |
Termination Interface Style | Crimp or Compression |
Pitch - Mating Interface | 1.50mm |
Wire/Cable Type | UL 10002 |
Color - Resin | Natural |
Number of Rows | 1 |
Assembly Configuration | Single Ended Connector |
Current - Maximum per Contact | 2.5A |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DF3B1B)
- JANDORF Rotry Switch 2 Circuit (61214)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- Molex Communication Cables