Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 8Ckt 600Mm Disc Sn
Mfr # 2183961084
Zoro # G205925891
product price: $4.89
/ea
Sold in multiples of 550 for $2,689.50
$2,689.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Cable Length 600.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183961084
- Zoro # G205925891
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218396 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Material - Metal | Phosphor Bronze |
Termination Interface Style | Crimp or Compression |
Wire/Cable Type | UL 10002 |
Material - Resin | Nylon |
Voltage - Maximum | 250V |
Circuits (Loaded) | 8 |
Number of Rows | 1 |
Gender | Female-Female |
Color - Resin | Natural |
Product Name | Pico-SPOX |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Single Ended | No |
Pitch - Mating Interface | 1.50mm |
Assembly Configuration | Dual Ended Connectors |
Plating min - Mating | 2.540µm |
Current - Maximum per Contact | 2.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Timer Relay 240Vac 10A Tjck (9050JCK28V20)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 12A, 600V AC, Non-Indicating (FLSR012)
- MERSEN Forklift Limiter Fuse, CNN Series, 500A, Very Fast Acting, 130VAC, Bolt-On (CNN500)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- Molex Communication Cables