Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 8Ckt 150Mm Disc Sn
Mfr # 2183961082
Zoro # G005925947
product price: $3.95
/ea
Sold in multiples of 675 for $2,666.25
$2,666.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183961082
- Zoro # G005925947
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218396 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Number of Rows | 1 |
Color - Resin | Natural |
Gender | Female-Female |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 8 |
Lock to Mating Part | Yes |
Plating min - Mating | 2.540µm |
Assembly Configuration | Dual Ended Connectors |
Pitch - Mating Interface | 1.50mm |
Material - Metal | Phosphor Bronze |
Product Name | Pico-SPOX |
Voltage - Maximum | 250V |
Single Ended | No |
Material - Resin | Nylon |
Wire/Cable Type | UL 10002 |
Current - Maximum per Contact | 2.5A |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-O-120)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 48.00)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T930)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS34V20)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- Molex Communication Cables