Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 6Ckt 50Mm Disc Sn
Mfr # 2183961060
Zoro # G305925692
Sold in multiples of 825 for $2,763.75
$2,763.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Cable Length 50.00mm
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183961060
- Zoro # G305925692
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218396 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Gender | Female-Female |
Assembly Configuration | Dual Ended Connectors |
Product Name | Pico-SPOX |
Pitch - Mating Interface | 1.50mm |
Voltage - Maximum | 250V |
Material - Plating Mating | Tin |
Circuits (Loaded) | 6 |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 10002 |
Plating min - Mating | 2.540µm |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Single Ended | No |
Material - Metal | Phosphor Bronze |
Color - Resin | Natural |
Material - Resin | Nylon |
Current - Maximum per Contact | 2.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 25A, 600V AC, Indicating (FRS-R-25ID)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- Molex Communication Cables