Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 6Ckt 150Mm Disc Sn
Mfr # 2183961062
Zoro # G005925688
product price: $3.35
/ea
Sold in multiples of 800 for $2,680.00
$2,680.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 218396
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Plating min - Mating 2.540µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183961062
- Zoro # G005925688
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218396 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Plating min - Mating | 2.540µm |
Color - Resin | Natural |
Termination Interface Style | Crimp or Compression |
Voltage - Maximum | 250V |
Gender | Female-Female |
Material - Plating Mating | Tin |
Circuits (Loaded) | 6 |
Pitch - Mating Interface | 1.50mm |
Material - Metal | Phosphor Bronze |
Single Ended | No |
Number of Rows | 1 |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Assembly Configuration | Dual Ended Connectors |
Product Name | Pico-SPOX |
Current - Maximum per Contact | 2.5A |
Wire/Cable Type | UL 10002 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Switch Off-On-(On) 20A 12VDC Quick Connect Terminals (84829-08)
- ANCOR 12-10 Heatshrink Butt Connectors - 100-Pack (309299)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R40JWAC10024032392)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Molex Communication Cables