Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 5Ckt 600Mm Disc Sn
Mfr # 2183961054
Zoro # G905925764
product price: $3.39
/ea
Sold in multiples of 775 for $2,627.25
$2,627.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183961054
- Zoro # G905925764
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218396 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Material - Resin | Nylon |
Gender | Female-Female |
Wire/Cable Type | UL 10002 |
Color - Resin | Natural |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Material - Metal | Phosphor Bronze |
Single Ended | No |
Circuits (Loaded) | 5 |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Dual Ended Connectors |
Pitch - Mating Interface | 1.50mm |
Plating min - Mating | 2.540µm |
Product Name | Pico-SPOX |
Current - Maximum per Contact | 2.5A |
Number of Rows | 1 |
Voltage - Maximum | 250V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 250VAC 30A L15-30R (71530NC)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (2316)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG34J55M1X)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- Molex Communication Cables