Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 5Ckt 50Mm Disc Sn
Mfr # 2183961050
Zoro # G605925798
Sold in multiples of 1000 for $2,850.00
$2,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Cable Length 50.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183961050
- Zoro # G605925798
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218396 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Gender | Female-Female |
Single Ended | No |
Plating min - Mating | 2.540µm |
Current - Maximum per Contact | 2.5A |
Voltage - Maximum | 250V |
Color - Resin | Natural |
Assembly Configuration | Dual Ended Connectors |
Circuits (Loaded) | 5 |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Product Name | Pico-SPOX |
Termination Interface Style | Crimp or Compression |
Pitch - Mating Interface | 1.50mm |
Wire/Cable Type | UL 10002 |
Material - Metal | Phosphor Bronze |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPDT, Silver (FF34H)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- Molex Communication Cables