Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 5Ckt 300Mm Disc Sn
Mfr # 2183961053
Zoro # G105925748
product price: $3.19
/ea
Sold in multiples of 875 for $2,791.25
$2,791.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183961053
- Zoro # G105925748
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218396 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Gender | Female-Female |
Current - Maximum per Contact | 2.5A |
Product Name | Pico-SPOX |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 5 |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 10002 |
Material - Metal | Phosphor Bronze |
Lock to Mating Part | Yes |
Assembly Configuration | Dual Ended Connectors |
Color - Resin | Natural |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Single Ended | No |
Material - Resin | Nylon |
Voltage - Maximum | 250V |
Pitch - Mating Interface | 1.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- APPLETON ELECTRIC FDH CAST DEVBOX IRON CONDUIT OUTLET BODIES AND BOX (FS-2G)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4NK)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- Molex Communication Cables